-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Lens Large |
|---|---|
| For Max. Electrode Dia. | 1/16" |
| For Tig Torch Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-9, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17F, WP-17FV, WP-17-PSH, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
| For Tig Torch Series | 17 Series, 18 Series, 26 Series, A-150 Series, A-200 Series, A-250 Series, HW-17 Series, PTA-17 Series, PTA-26 Series, PTW-18 Series, W-350 Series, W-410 Series |
| Material | Copper, Brass |
|---|---|
| Process | TIG Welding (GTAW) |
| Reference Number | 45V116 |
| Tig Torch Setup | Large Diameter Gas Lens |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 1.27 |
| HS Code | 8515904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)