-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Hose |
|---|---|
| For Tig Torch Model | 20, 20F, 20FHD, 20HP, 20P, 24, 24HP, 24V, 24W, 25, HW-20, HW-20R, PTW-20, WP-125L, WP-20, WP-20V, WP-225, WP-24W, WP-25, 24FVHD, WP-125M |
| For Tig Torch Series | 20 Series, 20P Series, 24W Series, 25 Series, HW-20 Series, HW-25 Series, PTW-20 Series, W-180 Series, W-200 Series, W-225 Series, W-250 Series |
| Inside Dia. | 1/4" |
| Length | 25 ft. |
| Material | Vinyl |
|---|---|
| Outside Dia. | 1/4" |
| Process | TIG Welding (GTAW) |
| Reference Number | 45V10 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 5.08 |
| HS Code | 3917330000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)