MILLER - WELDCRAFT 13N23 Collet Copper 3/32 Inch, 5PK

Item: AF2JKW
Model: 13N23
Cross Ref: 6UGH5
17 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$24.74
10% off
$22.27 /pkg. of 5 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Collet
Material Copper

Product Details

    • Characteristics: Copper

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 2.54
HS Code 8515902000
Country Of Origin US
Weight (kg) 0.009

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site