-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brazing Tip |
|---|---|
| Acetylene Flow | 6 CFH |
| Acetylene Pressure | 10 psi |
| Flame Type | Single |
| Fuel Pressure | 10 psi |
| Gas Service | Acetylene |
|---|---|
| Oxygen Pressure | 10 psi |
| Tip Size | 6" |
| Welds Up To | 1/8" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 26.92 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)