-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Regulator |
|---|---|
| Application | Welding |
| Body Diameter | 3 1/4" |
| Body Material | Brass |
| Cga Number | RP_CGA 025 |
| Control Type | T-Handle |
| Cylinder Gas | Acetylene |
| Delivery | 15 psi |
| Delivery Pressure Range | 15 psi |
| Diaphragm Material | Stainless Steel |
| Features | Accurate, Corrosion Resistant, Rugged |
| For Gas Type | Acetylene |
| Gas Service | Acetylene |
| Gauge Diameter | 2 1/2" |
| Gauges Delivery Pressure | 30 psig |
| Hose Fitting Size | C |
| Inlet Connection | Cga 025 |
| Inlet Connection Gender | Female |
|---|---|
| Inlet Connection Size | 7/8"-14 |
| Inlet Connection Type | UNF |
| Inlet Pressure (maximum) | 200 psig |
| Inlet Thread Direction | Left Hand |
| Max. Inlet Pressure | 100 psi |
| Mounting Type | Station |
| Number Of Stages | Single |
| Outlet Connection | 9/16"-18 |
| Outlet Connection Gender | Male |
| Outlet Connection Size | 9/16"-18 |
| Outlet Pressure (maximum) | 15 psig |
| Outlet Pressure (minimum) | 0 psig |
| Outlet Thread Direction | Left Hand |
| Overall Length | 6" |
| Regulator Capacity | Heavy Duty |
| Regulator Series | 46 Series |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 23.37 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.0015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)