-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | TIG Accessory Kit |
|---|---|
| For Tig Torch Model | 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
| For Tig Torch Series | 9 Series, A-125 Series, HW-9 Series, PTA-9 Series |
| For Use With | A-125 Series, W-200, W-250, W-280, W-375 Series |
| Includes | 0.04" Ceriated Tungsten Electrode, 0.04" Collet, 0.04" Collet Body, 1/16" Ceriated Tungsten Electrode, 1/16" Collet, 1/16" Collet Body, Long Back Cap, No. 4 Alumina Nozzle, No. 5 Alumina Nozzle, No. 6 Alumina Nozzle |
| Kit Type | Collet Body Kit |
|---|---|
| Material | Ceriated |
| No. Of Pieces | 10 |
| Process | TIG Welding (GTAW) |
| Promotion Restriction | Not Eligible For Promotion |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)