-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Safety Glasses |
|---|---|
| Arm Color | Black |
| Arm Tip Type | Flexible |
| Eyewear Size | M |
| Frame Color | Black |
| Frame Design | Wraparound |
| Frame Material | Polycarbonate |
| Frame Type | Full Frame |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Includes | Rubber Earpad |
| Includes Polarized Lens Coating | No |
| Lens Coating | Reflective, Scratch Resistant |
| Lens Color | Welding Shade(S) |
|---|---|
| Lens Material | Polycarbonate |
| Metal Detectable | No |
| Photochromatic Lens | No |
| Polarized Lens | No |
| Promotion Restriction | Not Eligible For Promotion |
| Series | ARCARMOR Series |
| Size | Universal |
| Standards | Ansi Z87.1+ |
| Temple Color | Black |
| Uv Protection | 99.9% |
| X-ray Detectable | No |
| Height (cm) | 23.88 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 25.65 |
| HS Code | 9004900000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)