-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Glass Magnifier Plate |
|---|---|
| Characteristics | 1.50 Diopter |
| Compatible With Grainger Part Number | 40CN02, 40CN04, 40CN05, 423P56, 48VF66, 494D93 |
| Compatible With Mfr. Model No. | 280045, 280047, 280048, 280049, 280051, 280053 |
| Compatible With Series | Digital Infinity |
| Diopter Strength | 1.5 D |
| Fits Brand | Miller Electric |
| For Use With | For Use With Any Miller Helmet That Has A Magnifying Lens Holder |
| Function | Offers Visual Assistance For Those Who Need Additional Viewing Magnification |
| Lens Color | Clear |
|---|---|
| Magnification | Yes |
| Magnifying Power | 1.5x |
| Material | Plastic |
| Plate Length | 4 1/4" |
| Plate Size | 2" x 4 1/4" |
| Plate Thickness | 0.056" |
| Plate Width | 2" |
| Promotion Restriction | Not Eligible For Promotion |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 9001909000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)