-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drag Shield |
|---|---|
| Application | Plasma Cutting |
| Cutting Configuration | Drag Shield Cutting |
| Fits Brand | Miller |
| For Plasma Cutter Model | 903741, 903742, 907149, 907169 |
| For Plasma Cutter Series | Spectrum 125C, Spectrum Thunder |
| For Plasma Torch Model | 195172, 216407 |
| For Plasma Torch Series | ICE-12C Series |
|---|---|
| For Plasma Torch Type | Handheld |
| Max. Amps | 12A |
| Process | Plasma Cutting |
| Promotion Restriction | Not Eligible For Promotion |
| Shield Type | Drag Shield |
| Welding Processes | Plasma Cutting |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CZ |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)