-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Acorn Nut |
|---|---|
| Color | Natural |
| Finish | Plain |
| Finish Type | Plain |
| Grade | Non Graded |
| Height | 13/32" |
| Hex Width | 23/64" |
| Material | Nylon |
| Material Type | Plastic |
| Nut Type | Standard Crown |
|---|---|
| Overall Height | 2/5" |
| System Of Measurement | Imperial |
| Thread Depth | 7/32" |
| Thread Direction | Right Hand |
| Thread Size | #10-32 |
| Thread Type | Fine |
| Width | 23/64" |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.18 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)