-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Milling Cutter |
|---|---|
| Application | Cutting Threads |
| Cutter Dia. | 1" |
| Cutter Width | 3/16" |
| Cutting Direction | Neutral |
| Cutting Length | 3.187" |
| Drilling Tool Configuration | Individual |
| End | Threadmill |
| End Mill Material | Carbide |
| Finish | AlTiN Coat |
| Flat Width | 0.005" |
| Flute Type | Single Profile |
| List Number | TM |
| Material | Carbide |
| Material Application | Composite, Fiberglass, Non-Ferrous Materials, Plastic, Steel |
|---|---|
| No. Of Flutes | 7 |
| Nomenclature | TM |
| Overall Length | 3.2" |
| Pitch Range | 5 to 12 |
| Primary Material Application | All Materials |
| Shank Dia. | 1/2" |
| Shank Length | 3" |
| System Of Measurement | Imperial |
| Thread Standard | un.png |
| Thread Type | Inch |
| Threads Per Inch | 5 to 12 |
| Tpi | 7 |
| Type | Brazed |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 1.27 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)