-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cut Off Bit |
|---|---|
| Body Width | Parallel |
| Cutter Material | Carbide Tipped |
| Cutting Application | Cut Off |
| End Angle Type | Two Beveled Ends |
| Features | Tops Are Hollow Ground To Help Curl The Chip To Center For Better Evacuation |
| Finish | Uncoated |
| Height | 7/8" |
| Length | 3/4" |
| Material | Hardened Steel |
| Material Treatment | Hardened And Precision Ground Steel |
| Number Of Cutting Ends | 2 |
|---|---|
| Overall Height | 7/8" |
| Overall Length | 6" |
| Product Type | Cut Off Blade |
| Shank Height | 7/8" |
| Style | Brazed Tool |
| Tip Material | Carbide |
| Tooth Width | 3/16" |
| V-groove Tip | No |
| Width | 0.188" |
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 2.22 |
| HS Code | 8207907585 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)