-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Round Blank |
|---|---|
| Decimal Equivalent | 0.0625 |
| Diameter Tolerance | -0.0002" to -0.0001" |
| Dimension Type | Fractional Inch |
| Drill Blank Shape | Rod |
| Finish | Uncoated |
| Length | 1" |
| Material | Carbide |
|---|---|
| Overall Length | 1" |
| Profile | Full Round |
| Shank Dia. | 1/16" |
| Size-diameter | 1/16" |
| System Of Measurement | Imperial |
| Height (cm) | 0.16 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 0.16 |
| HS Code | 8207703030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)