-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide Router Bit |
|---|---|
| Cutter Dia. | 5 mm |
| Cutting Direction | Left Hand |
| Cutting Direction - Machining | Right Hand |
| Cutting Type | Spiral |
| End | Square |
| End Mill Application | Finishing |
| End Mill Cutting Type | Center Cutting |
| Finish | UN Coated |
| Finish - Machining | Bright (Uncoated) |
| Grade | Grade C2 Micro Grain |
| Helix Angle | 25° |
| Length Of Cut | 16 mm |
| List Number | SFLM |
|---|---|
| Material | Carbide |
| Material - Machining | Carbide |
| Material Grade - Machining | Grade C2 Micro Grain |
| Measurement System | Metric |
| Number Of Flutes | 1 |
| Overall Length | 57 mm |
| Primary Material Application | Composite |
| Primary Material Application Iso Code | O |
| Router Bit Flute Type | Spiral Downcut |
| Shank Dia. | 6 mm |
| Single End/double End | Single End |
| Type | Single Flute |
| Height (cm) | 1.11 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 1.11 |
| HS Code | 8207703060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0189 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)