MICRO 100 SFL-125-22 End Mill, 0.25 Inch Length of Cut, 0.125 Inch Cutter Dia., 1.5 Inch Overall Length

Item: AA8GRC
Model: SFL-125-22
Cross Ref: 18F072
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$51.00
5% off
$48.45 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item End Mill
Cutter Dia. 1/8"
Cutting Direction Left Hand
Cutting Length 1/4"
Cutting Type Spiral
End Square
End Mill Application Finishing
Finish UN Coated
Finish - Machining Bright (Uncoated)
Helix Angle 25°
List Number SFL
Loc Multiple 2x
Material Carbide
Material Grade Grade C2 Micro Grain
No. Of Flutes 1
Overall Length 1 1/2"
Primary Material Application Composite
Primary Material Application Iso Code O
Router Bit Flute Type Spiral Downcut
Shank Dia. 1/8"
Single End/double End Single End
System Of Measurement Imperial
Type Single Flute

Shipping Information

Height (cm) 0.32
Length (cm) 3.81
Width (cm) 0.32
HS Code 8207703060
Country Of Origin US
Weight (kg) 0.0045

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site