MICRO 100 SFA-125-24 End Mill, 0.5 Inch Length of Cut, 0.125 Inch Cutter Dia., 1.5 Inch Overall Length

Item: AA8GPK
Model: SFA-125-24
Cross Ref: 18F023
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$51.00
5% off
$48.45 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item End Mill
Cutter Dia. 1/8"
Cutting Direction Right Hand
Cutting Length 1/2"
Cutting Type Spiral
End Square
End Mill Application Finishing
Finish Uncoated
Finish - Machining Bright (Uncoated)
Helix Angle 30°
List Number SFA
Material Carbide
Material Grade Grade C2 Micro Grain
No. Of Flutes 1
Overall Length 1 1/2"
Primary Material Application Aluminum
Primary Material Application Iso Code N
Router Bit Flute Type Spiral Upcut
Shank Dia. 1/8"
Single End/double End Single End
System Of Measurement Imperial
Type Single Flute

Shipping Information

Height (cm) 0.32
Length (cm) 3.81
Width (cm) 0.32
HS Code 8207703060
Country Of Origin US
Weight (kg) 0.0045

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site