-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Mill |
|---|---|
| Cutter Diameter | 3/16" |
| Cutting Direction | Right Hand |
| Cutting Length | 5/8" |
| Cutting Type | Center Cutting |
| End | Square |
| End Mill Application | Finishing |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| List Number | RDC |
| Material | Carbide |
| Material Grade | Grade C2 Micro Grain |
|---|---|
| Number Of Flutes | 0 |
| Overall Length | 2" |
| Primary Material Application | Composite |
| Primary Material Application Iso Code | O |
| Router Bit Flute Type | End Mill |
| Shank Dia. | 1/4" |
| Single End/double End | Single End |
| System Of Measurement | Imperial |
| Type | Diamond Cut |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 0.64 |
| HS Code | 8207703060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)