-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Forming Bit |
|---|---|
| Cutting Application | Convex Radius |
| Cutting Direction | Left Hand |
| Features | 5 Degrees Blend Angles Aid In Providing A Burr-Free Transition |
| Finish | Uncoated |
| Nose Radius | 3/16" |
| Offset Point | 0.17" |
| Overall Length | 2 1/2" |
| Profile | Radius |
| Radius | 3/16" |
|---|---|
| Shank Height | 3/8" |
| Shank Width | 3/8" |
| Square Shank | 3/8" |
| Tip Length | 3/8" |
| Tip Material | Carbide |
| Tip Thickness | 3/32" |
| Tolerance | 0.001" |
| Tool Bit Style Code | RAL |
| Height (cm) | 0.95 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.95 |
| HS Code | 8207803000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)