MICRO 100 QBT-050200 Boring Bar, -0.0438 Inch Centerline Offset, 0.05 Inch Head Width

Item: AA7CJJ
Model: QBT-050200
Cross Ref: 15T823
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$57.54
10% off
$51.79 /unit (ex. VAT)
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
Item Boring Bar
Application For Boring Top Rake
Bore Depth 1/5"
Bore Dia. 0.05"
Boring Bar Type Top Rake Chipbreaker
Center To Cutting Tip -0.044"
Compatible With Micro-Quik Tool Holder
Compatible With Product Type Micro-Quik Tool Holder
Corner Radius 0.002"
Cutting Application Boring, Finishing
Cutting Direction Right Hand
Features Coolant Fed Enabled Shank Design
Finish Uncoated
Finish - Machining Bright (Uncoated)
Groove Width 0.016"
Head Width 0.05"
Max. Bore Depth 0.2"
Min. Bore Dia. 0.055"
Neck Dia. 0.045"
Offset Point -0.044"
Overall Length 1 1/2"
Overhang 0.59"
Projection 0.005"
Radius 0.002"
Shank Dia. 3/16"
Shank Material Carbide
Side Cutting Edge Angle 20°
Split Length 1/25"
System Of Measurement Imperial

Shipping Information

Height (cm) 0.48
Length (cm) 3.81
Width (cm) 0.48
HS Code 8207600061
Country Of Origin US
Weight (kg) 0.009

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site