-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Mill |
|---|---|
| Corner Radius | 1/64" |
| Cutter Dia. | 0.06" |
| Cutting Direction | Right Hand |
| Cutting Type | Center |
| Drilling Tool Configuration | Individual |
| End Mill Application | Roughing/Finishing |
| End Mill Style | Corner Rounding |
| End Type | Double End |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| List Number | CRE |
| Material | Carbide |
| Material Application | Aluminum, Brass, Bronze, Copper, Ferrous Material |
|---|---|
| Max. Lead In Length | 0.005" |
| Milling Dia. | 3/64" |
| No. Of Flutes | 3 |
| Overall Length | 2" |
| Pilot Dia. | 0.06" |
| Primary Material Application | Aluminum, Brass, Bronze, Copper, Magnesium, Steel |
| Primary Material Application Iso Code | K, N, P |
| Radius | 1/64" |
| Shank Dia. | 1/8" |
| Shank Type | Straight |
| Single End/double End | Double End |
| System Of Measurement | Fractional Inch |
| Height (cm) | 0.32 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 0.32 |
| HS Code | 8207703030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)