MICRO 100 BBL-080300 Boring Bar, 0.3 Inch Max. Bore Depth, 0.0175 Inch Centerline Offset, 0.08 Inch Head Width

Item: AA7BTX
Model: BBL-080300
Cross Ref: 15T279
28 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$46.46
10% off
$41.81 /unit (ex. VAT)
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
Item Boring Bar
Application Boring
Bore Depth 0.3"
Bore Dia. 2/25"
Boring Bar Type Boring
Center To Cutting Tip 0.018"
Cutting Application Boring
Cutting Direction Left Hand
Features Corner Radius Profile, Split Geometry
Finish Uncoated
Finish - Machining Bright (Uncoated)
Groove Width 0.07"
Head Width 2/25"
Max. Bore Depth 0.3"
Min. Bore Dia. 0.09"
Neck Dia. 0.06"
Offset Point 0.018"
Projection 0.02"
Radius 0.003" to 0.005"
Shank Dia. 1/8"
Shank Material Carbide
Shank Type - Machining Straight With Three Flats
Side Cutting Edge Angle
Split Length 0.085"
System Of Measurement Imperial

Shipping Information

Height (cm) 0.32
Length (cm) 3.81
Width (cm) 0.32
HS Code 8207600061
Country Of Origin US
Weight (kg) 0.0045

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site