-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indexable Boring Bar |
|---|---|
| Ansi Code | A04F SCLCR 2 |
| Bar Dia. | 1/4" |
| Center To Cutting Tip | 0.177" |
| Centerline Offset | 0.177" |
| Compatible Hardware | Insert 50-1100 |
| Connection Type | Boring And Facing |
| Coolant Fed | Coolant Through |
| Cutting Application | Boring, Facing |
| Cutting Direction | Right Hand |
| For Use With | 50-1100 |
| Head Material | Steel |
| Insert Holding Type | Screw On |
| Insert Shape | Diamond |
|---|---|
| Iso Number | A04F SCLCR 2 |
| Min. Bore Dia. | 0.33" |
| Mounting Style | Screw |
| No. Of Coolant Holes | 1 |
| No. Of Inserts | 1 |
| Overall Length | 3.1" |
| Shank Diameter | 1/4" |
| Shank Material | High Speed Steel |
| Side Cutting Edge Angle | 5° |
| Style | 90 Degrees Boring & Facing |
| Toolholder Style | A-SCLC |
| Type | Coolant Thru |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 0.64 |
| HS Code | 8466100130 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)