-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Washer |
|---|---|
| Amps | 34.5A |
| Detergent Injection System | Yes |
| Duty Rating | Heavy Duty |
| Estimated Pump Life | 250 hrs. |
| Flow Rate | 3.9 GPM |
| Frame Material | Powder Coated Steel |
| Height | 28" |
| Hose Diameter | 3/8" |
| Hose Dimensions | 3/8" x 25 ft. |
| Hose Length | 25 ft. |
| Hp | 8 hp |
| Includes | Solid Steel Axles And Pneumatic Tires |
| Length | 42" |
| Max Operating Pressure | 3000 psi |
| Net Weight | 225 lbs. |
| Operating Pressure | 3000 psi |
| Overall Height | 28" |
| Overall Length | 42" |
|---|---|
| Overall Width | 26" |
| Phase | Single-Phase |
| Piston Material | Ceramic |
| Plug Type | NEMA 6-50P |
| Pressure Washer Duty Rating | Medium Duty |
| Pressure Washer Style | Cart |
| Product Type | Pressure Washer |
| Pump Drive | Direct |
| Pump Type | Triplex |
| Style | Cart |
| Usable Hours Per Week | 20 hrs. |
| Voltage | 230V |
| Water Input Temperature - Max. | 125°F |
| Water Type | Cold |
| Wheel Type | Pneumatic |
| Width | 26" |
| Height (cm) | 90.17 |
|---|---|
| Length (cm) | 123.19 |
| Width (cm) | 80.01 |
| HS Code | 8424309000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 137.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)