-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grid |
|---|---|
| Color | Green |
| Compatible Brand And Series | Metro Smartwall |
| Compatible Product Type | Metro Smartwall |
| Depth | 30" |
| Finish | Epoxy Coated |
| For Use With | Metro Smartwall G3 Productivity System |
| Grid Opening Height | 3" |
| Grid Opening Width | 3" |
| Includes | (1) Wire Wall Grid (Mounting Brackets Sold Separately) |
| Includes Mounting Hardware | No |
|---|---|
| Material | Steel |
| Mounting Hardware | No |
| Overall Depth | 1/2" |
| Overall Height | 30" |
| Overall Width | 48" |
| Shelf Capacity | 16.5 lbs. |
| Whole Unit Load Capacity | 250 lbs. |
| Width | 48" |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 121.92 |
| HS Code | 9403908020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 16.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)