-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Medical Mobile Cart |
|---|---|
| Antimicrobial | Yes |
| Cabinet Color | Taupe |
| Cabinet Door Type | Standard |
| Cabinet Height | 78 1/2" |
| Cabinet Material | Polymer |
| Cabinet Storage Components | Drawers, Shelves |
| Caster Dia. | 5" |
| Caster Material | Polyurethane |
| Caster Size | 5" |
| Caster Type | Swivel |
| Caster Wheel Dia. | 5" |
| Caster Wheel Material, Tread Material | Polyurethane |
| Depth Of Cabinet | 25" |
| Door Handle Type | Recessed Pull |
| Door Type | Solid |
| Drawer Color | Taupe |
| Drawer Height | 3", 6", 9" |
| Drawer Pull Color | Slate Blue |
| Drawer Width | 16 1/4" |
|---|---|
| Frame Assembled | Assembled |
| Includes | (5) Wire Shelves Right Bay, (6) Poly Shelves Behind Upper Doors, Non-Locking Doors |
| Latex Free | Yes |
| Material | Polymer |
| Material - Cabinets | Polymer |
| Mobile/stationary | Mobile |
| Mobility | Mobile |
| No. Of Drawers | 10 |
| Number Of Cabinet Shelves | 11 |
| Number Of Casters | 4 |
| Number Of Doors | 3 |
| Number Of Shelves | 11 |
| Overall Depth | 27 7/8" |
| Overall Height | 78 1/4" |
| Overall Load Capacity | Not Rated |
| Overall Width | 65 3/4" |
| Shelf Width | 16 1/2", 18", 19 3/4" |
| Width Of Cabinet | 66" |
| Height (cm) | 198.97 |
|---|---|
| Length (cm) | 70.8 |
| Width (cm) | 167.64 |
| HS Code | 9403708031 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 316 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)