-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Solid Shelf |
|---|---|
| Adjustment Type | Split Sleeve |
| Capacity | 800 lbs. |
| Color | Blue, Taupe |
| Deck Material | Polymer, Stainless Steel |
| Depth | 18" |
| Includes | Solid Mat |
| Material | Polymer With Microban |
| Overall Depth | 42" |
|---|---|
| Overall Height | 2 3/8" |
| Overall Width | 18" |
| Recommended Environments | Wet, Dry, Arsh |
| Resistance Properties | Antimicrobial, Corrosion Resistant |
| Shelf Capacity | 1000 lbs. |
| Shelf Style | Solid |
| Width | 42" |
| Height (cm) | 6.03 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 45.72 |
| HS Code | 9403708031 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 13.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)