-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Shelf |
|---|---|
| Adjustment Type | Split Sleeve |
| Color | Silver |
| Depth | 24" |
| Finish | Chrome |
| For Use With | Mfr. No. Ttm24C |
| Includes | (2) Fixed, (3) Adjustable Shelves |
| Lip Height | 1/4" |
| Lip Type | Stationary |
| Load Capacity | 600 lbs. |
| Material | Steel |
| Mounting Hardware Required | Yes |
|---|---|
| Mounting Location | Bottom, Middle, Top |
| Nsf Approved | Yes |
| Number Of Shelves | 5 |
| Overall Depth | 24" |
| Overall Width | 72" |
| Shelf Adjustment Type | Quick Slot |
| Shelf Depth | 24" |
| Shelf Width | 72" |
| Width | 72" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 182.88 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 210 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)