-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Medical Cart |
|---|---|
| Assembled/unassembled | Assembled |
| Cabinet Color | Taupe |
| Caster Brake Type | Face Contact Brake |
| Caster Configuration, Wheel Configuration | (2) Swivel, (2) Swivel With Brake |
| Caster Material | Polyurethane |
| Caster Mounting Type | Plate |
| Caster Size | 5" |
| Caster Wheel Material, Tread Material | Polyurethane |
| Caster Wheel Tread Type/material | Standard Polypropylene |
| Caster/wheel Mounting Location | Standard |
| Drawer Color | Red |
| Drawer Pull Color | Dark Tan |
| Handle Type | No Handle |
|---|---|
| Includes | Key Lock |
| Inside Drawer Width | 24" |
| Load Capacity | 600 lbs. |
| Material | Polymer, Steel |
| Number Of Drawers | 5 |
| Number Of Shelves | 1 |
| Overall Depth | 30" |
| Overall Height | 39" |
| Overall Length | 30" |
| Overall Width | 24 1/2" |
| Wheel Dia. | 5" |
| Height (cm) | 99.06 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 62.23 |
| HS Code | 9403708031 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 151 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)