-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Adjustable Shelf Wire Cart |
|---|---|
| Adjustability | Adjustable |
| Caster Dia. | 5" |
| Caster Material | Rubber |
| Caster Wheel Dia. | 5" |
| Caster Wheel Material, Tread Material | Rubber |
| Caster Wheel/configuration | 2 Swivel, 2 Swivel With Brakes |
| Color | Silver |
| Depth | 18" |
| Finish | Chrome |
| Includes | (2) Super Adjustable Super Erecta Shelves, (2) Super Erecta Shelves, (2) Swivel Casters, (2) Swivel Casters With Brakes, (4) Posts |
| Load Capacity | 600 lbs. |
| Load Capacity Per Shelf | 150 lbs. |
| Material | Steel |
| No. Of Shelves | 4 |
| Number Of Shelves | 4 |
| Overall Depth | 18" |
| Overall Height | 67 7/8" |
|---|---|
| Overall Length | 60" |
| Overall Width | 60" |
| Post Shape | Round |
| Recommended Environments | Dry |
| Shelf Adjustability | 1" |
| Shelf Adjustment Increments | 1" |
| Shelf Adjustment Type | Quick-Adjust |
| Shelf Configuration | Standalone |
| Shelf Length | 60" |
| Shelf Width | 18" |
| Shelving Configuration | Standalone |
| Wire Shelf Adjustment Type | Quick Adjust Lever, Split Sleeve |
| Wire Shelving Finish | Chrome Plated |
| Wire Shelving Material | Steel |
| Wire Shelving Type | Mobile |
| Height (cm) | 172.4 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 152.4 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 89 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)