-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Utility Cart |
|---|---|
| Adjustable Increments | 1" |
| Assembled/unassembled | Unassembled |
| Bottom Shelf Lip Height | 2 3/4" |
| Cart Shelf Style | Lipped |
| Caster Brake Type | No Brake Included |
| Caster Configuration, Wheel Configuration | (4) Swivel |
| Caster Material | Thermoplastic Rubber |
| Caster Mounting Type | Stem |
| Caster Size | 4" |
| Caster Wheel Dia. | 4" |
| Caster Wheel Material, Tread Material | Thermoplastic Rubber |
| Caster Wheel Type | Standard |
| Caster Width | 1" |
| Caster/wheel Mounting Location | Standard |
| Color | Black, Silver |
| Distance Between Shelves | 11" |
| Distance Between Top And Middle Shelf | 11" |
| Handle Height | 41" |
| Handle Included | Yes |
| Handle Type | Raised |
| Height | 41" |
| Includes Electrical Outlets | No |
| Leg Color | Silver |
| Leg Finish | Chrome Plated |
|---|---|
| Leg Material | Steel |
| Length | 34" |
| Lip Height | 2 3/4" |
| Lip Style | 4-Sided Lipped |
| Load Capacity | 400 lbs. |
| Non-marking | No |
| Number Of Drawers | 0 |
| Number Of Shelves | 3 |
| Overall Length | 34" |
| Overall Width | 21.5" , 34" , 41" |
| Shelf Adjustability | Adjustable |
| Shelf Capacity | 133 lbs. |
| Shelf Color | Black |
| Shelf Length | 33 3/4" |
| Shelf Lip Height | 2 3/4" |
| Shelf Lxw | 33 3/4" x 21 1/2" |
| Shelf Material | HDPE |
| Shelf Style | Lipped |
| Shelf Width | 21 1/2" |
| Top Shelf Height | 33 1/4" |
| Top Shelf Lip Height | 2 3/4" |
| Utility Cart Shelf Style | Lipped |
| Width | 21 1/2" |
| Height (cm) | 104.14 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 54.61 |
| HS Code | 9403704031 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 40 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)