-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Shelf Post |
|---|---|
| Color | Silver |
| Finish | Chrome |
| For Use With | Metro Super Erecta Shelving |
| Includes Leveling Feet | No |
| Leveling Feet Included | No |
| Material | Steel |
| Mobility | Stationary |
| Mounting Hardware | No |
| Mounting Hardware Required | Yes |
| Number Of Pieces | 1 |
| Overall Height | 13" |
|---|---|
| Overall Width | 1" |
| Post Height | 13" |
| Post Width | 1" |
| Recommended Environments | Dry |
| Shelf Adjustment Increments | 1" |
| Shelf Adjustment Type | Split Sleeve |
| Wire Shelf Adjustment Type | Split Sleeve |
| Wire Shelving Finish | Chrome Plated |
| Wire Shelving Material | Steel |
| Height (cm) | 34.92 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 2.54 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)