-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Time Delay Fuse |
|---|---|
| Ac Max I.r./breaking Capacity I1 | 200 kA |
| Ac Voltage | 600V AC |
| Ac/dc | AC/DC |
| Amps | 100A |
| Body Material | Polyester |
| Body Style | Blade |
| Body/insulating Material | Polytube |
| Class | Class RK5 |
| Compatible Fuse Block Series | 2Hkrfb, 6Hkrfb |
| Connection/terminal Material | Copper |
| Connection/terminal Type | Blade |
| Dc Voltage Rating | 600V DC |
| Diameter | 33.4 mm |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Frs-R-Id, Littelfuse Flsr-Id, Mersen Trs-Rid |
| Equivalent Series | Flsr-Id, Frs-R-Id, Trs-Rid |
| Finish | Tin Plated |
| Fits Fuse Block Style | Rejection |
|---|---|
| Frequency | 50/60 Hz |
| Fuse Class | Class RK5 |
| Fuse Size | 7 7/8" x 1 5/16" |
| Indication System | Yes |
| Indication System Type | Smartspot |
| Interrupt Rating | 200 kA at 600V AC, 20 kA at 600V DC |
| Length | 200.2 mm |
| Mounting | Clip |
| Product Group | Low Voltage UL/CSA Fuses |
| Rated Voltage Ac Ul | 600V |
| Rated Voltage Dc Ul | 600V |
| Series | TRS-RID Series |
| Speed | Time Delay |
| Speed Characteristic | Time Delay |
| Speed Type | Time Delay |
| Standards | Csa, Ul |
| Visual Indication | Indicating |
| Height (cm) | 3.51 |
|---|---|
| Length (cm) | 20.02 |
| Width (cm) | 3.33 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.2826 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)