-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Time Delay Fuse |
|---|---|
| Ac Max I.r./breaking Capacity I1 | 10 kA |
| Ac Voltage | 250V AC |
| Ac/dc | AC |
| Amps | 1.6A |
| Body Material | Glass |
| Body Style | Cylindrical |
| Body/insulating Material | GMG |
| Class | Midget |
| Connection/terminal Material | Copper |
| Connection/terminal Type | Ferrule |
| Diameter | 10.3 mm |
| Finish | Tin Plated |
| Frame Type | TRM |
| Frequency | 50/60 Hz |
| Fuse Size | 1 1/2" x 13/32" |
|---|---|
| Fuse Type | Midget |
| Interrupt Rating | 30A @ 250V AC |
| Length | 38.1 mm |
| Mounting | Clip |
| Number Of Poles | 1 |
| Product Group | Low Voltage UL/CSA Fuses |
| Rohs Compliant | Yes |
| Speed | Time Delay |
| Speed Characteristic | Time Delay |
| Speed Type | Time Delay |
| Voltage | 250V |
| Voltage Type | AC |
| Standards | CSA CERTIFIED STANDARD C22.2 NO. 248.14, UL LISTED STANDARD 248-14 FILE E33925 |
| Height (cm) | 1.04 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 1.04 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)