-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Max I.r./breaking Capacity I1 | 200 kA |
| Ac Voltage Rating | 600V AC |
| Ac/dc | AC/DC |
| Amps | 50A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Body/insulating Material | GMG |
| Class | Class J |
| Compatible Fuse Block Series | Jfb, Sj, Us3J, Us5J |
| Connection/terminal Material | Copper |
| Connection/terminal Type | Ferrule |
| Dc Voltage Rating | 500V DC |
| Diameter | 1 1/16" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann LPJ, Littelfuse JTD, Mersen AJT Series |
| Equivalent Series | Ajt, Jtd, Lpj |
| Finish | Tin Plated |
| Fits Fuse Block Style | Nonrejection |
| Frame Type | AJT |
| Frequency | 50/60 Hz |
|---|---|
| Fuse Class | Class J |
| Fuse Size | 2 3/8" x 1 1/16" |
| Indication System | Yes |
| Indication System Type | Smartspot |
| Interrupt Rating | 100 kA @ 500V DC, 200 kA @ 600V AC |
| Length | 2 3/8" |
| Mounting | Clip |
| Number Of Poles | 1 |
| Product Group | Low Voltage UL/CSA Fuses |
| Rated Voltage Ac Ul | 600V |
| Rated Voltage Dc Ul | 400V DC |
| Rohs Compliant | Yes |
| Series | AJT Series |
| Speed | Time Delay |
| Speed Characteristic | Time Delay |
| Standards | Ul/Csa |
| Visual Indication | Indicating |
| Voltage | 600V |
| Voltage Type | AC |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 6.05 |
| Width (cm) | 2.7 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)