-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Max I.r./breaking Capacity I1 | 200 kA |
| Ac Voltage | 600V AC |
| Ac/dc | AC/DC |
| Amps | 150A |
| Body Material | Glass, Melamine |
| Body Style | Blade |
| Body/insulating Material | GMG |
| Class | Class T |
| Compatible Fuse Block Series | 6Tfb, Gfb |
| Connection/terminal Material | Copper |
| Connection/terminal Type | Blade |
| Dc Voltage Rating | 300V DC |
| Diameter | 27.2 mm |
| Element | Single |
| Equivalent Brand And Series | Bussmann JJS Series, Littelfuse JLLS Series, Mersen A6T Series |
| Equivalent Series | A6T, Jjs, Jlls |
| Fits Fuse Block Style | Nonrejection |
| Frame Type | A6T |
| Frequency | 50/60 Hz |
|---|---|
| Fuse Class | Class T |
| Fuse Size | 3 1/4" x 1 1/16" |
| Interrupt Rating | 100 kA @ 300V DC, 200 kA @ 600V AC |
| Length | 82.8 mm |
| Mounting | Bolted |
| Number Of Poles | 1 |
| Product Group | Low Voltage UL/CSA Fuses |
| Rated Voltage Ac Ul | 600V |
| Rated Voltage Dc Ul | 300V |
| Series | A6T Series |
| Speed | Very Fast Acting |
| Speed Characteristic | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ul/Csa |
| Visual Indication | Non Indicating |
| Voltage | 600V |
| Voltage Type | AC |
| Height (cm) | 8.74 |
|---|---|
| Length (cm) | 3.51 |
| Width (cm) | 3.51 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)