-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bore Polisher Mandrel |
|---|---|
| Abrasive Connection Size | 1/4"-20 |
| Compatible Abrasive Type | Cartridge Rolls |
| Maximum Operating Speed | 15000 RPM |
| Pilot Length | 5/8" |
|---|---|
| Shank Dia. | 1/4" |
| Shank Type | Straight |
| Tool Connection | 1/4" Straight Shank |
| Height (cm) | 0.44 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 10.67 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)