-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Application | Animal Cages, Case Carts, Food Service, Institutional Equipment, Laboratory Equipment, Medical Equipment, Pharmaceutical Equipment, Utility Carts |
| Bearing Type | Double Ball |
| Caster Brake Included | No |
| Caster Brake Type | No Brake |
| Caster Features | Antimicrobial, Corrosion-Resistant |
| Caster Frame Material | Stainless Steel |
| Caster Load Rating Range | 0 lbs. to 299 lbs. |
| Caster Material | Thermoplastic |
| Caster Product Group | Swivel Caster |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Thermoplastic Rubber |
| Core Color | Gray |
| Core Material | Polyolefin |
| Durometer | 85 Shore A |
| Duty Rating | Light Duty |
| Extended Lead | No |
| Features | Anti Microbial, Floor Protection, Noise Reduction |
| For Axle Dia. | 8 mm |
| For Surface Type | Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood |
| Frame Finish | Polished |
| Frame Material | Stainless Steel |
| Hole Pattern | C |
| Includes | Thread Guards |
| Includes Thread Guards | Yes |
| Inside Bolt Hole Spacing | 1 3/4" x 2 13/16" |
| Inside Slot Spacing - Length | 2.813" |
| Inside Slot Spacing - Width | 1 3/4" |
| Load Capacity | 220 lbs. |
| Load Rating | 220 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 5/16" |
| Mounting Height | 6 7/16" |
| Mounting Hole Type | Slot |
|---|---|
| Mounting Plate Length | 2 1/2" |
| Mounting Plate Shape | Rectangle |
| Mounting Plate Thickness | 3/32" |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -30°F to +210°F |
| Outside Bolt Hole Spacing | 1 3/4" x 3 1/16" |
| Outside Slot Spacing - Length | 3.063" |
| Outside Slot Spacing - Width | 1.75" |
| Overall Wheel Width | 1 1/4" |
| Plate Size | 2 1/2" x 3 5/8" |
| Plate Thickness | 1/8" |
| Plate Type | C |
| Raceway Type | Double Ball |
| Standards | Ansi Icwm |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Double Ball |
| Swivel Radius | 4 1/4" |
| Tread Shape | Standard |
| Wheel Bearing Material | Steel |
| Wheel Bearing Type | Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color | Green |
| Wheel Core Material | Polyolefin |
| Wheel Core Type | Solid |
| Wheel Diameter | 5" |
| Wheel Hardness Rating | 85 Shore A |
| Wheel Material | Thermoplastic Rubber |
| Wheel Width | 1 1/4" |
| Wheel/tread Color | Gray |
| Wheel/tread Material | Rubber |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 21.59 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)