-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dual Wheel Swivel Caster w/Total Lock |
|---|---|
| Bearing Type | Double Ball |
| Brake Type | Total Lock |
| Caster Brake Included | Yes |
| Caster Brake Type | Total Lock Brake |
| Caster Frame Material | Nylon |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Thermoplastic Rubber |
| Caster Shape | Standard |
| Caster Sub-type | Swivel |
| Caster Temp. Range | Yes |
| Caster Type | Swivel With Total Lock |
| Core Color | Gray |
| Core Material | Polypropylene |
| Durometer | 70 Shore A |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | A |
| Includes Thread Guards | Yes |
| Inside Bolt Hole Spacing | 1 5/8" x 1 31/32" |
| Load Rating | 200 lbs. |
| Lock Type | Total Lock |
| Mounting Bolt Dia. | 5/16" |
| Mounting Height | 2 7/8" |
| Mounting Plate Bolt Hole Pattern | A |
| Mounting Plate Size | 2 5/8" x 3" |
| Mounting Plate Size & Bolt Hole Pattern | 2 5/8" X 3" ( A ) |
|---|---|
| Mounting Type | Plate |
| Non-marking | No |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 2 |
| Outside Bolt Hole Spacing | 2" x 2 13/32" |
| Overall Height | 2.906" |
| Plate Size | 2 5/8" x 3" |
| Plate Type | A |
| Raceway Type | Double Ball |
| Swivel Construction | Kingpin |
| Swivel Lock Type | Total Lock |
| Swivel Raceway Type | Double Ball |
| Temp. Range | -45°F to +180°F |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Color | Gray |
| Wheel Core Material | Plastic |
| Wheel Dia. | 2" |
| Wheel Material | Thermoplastic Rubber |
| Wheel Width | 1 5/8" |
| Wheel/tread Color | Gray |
| Wheel/tread Hardness | 70 Shore A |
| Wheel/tread Hardness Rating | Soft |
| Wheel/tread Material | Rubber |
| Height (cm) | 6.67 |
|---|---|
| Length (cm) | 7.39 |
| Width (cm) | 11.91 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5805 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)