-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanics Gloves |
|---|---|
| Ansi/isea Puncture Force | 20N |
| Anti-static | No |
| Back Material | Spandex |
| Closure Type | Hook And Loop |
| Color | Black |
| Cuff Style | Hook And Loop |
| En 388 Rating | 3121X |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Finger Style | Full |
| Glove Back Color | Black |
| Glove Back Material | Trekdry |
| Glove Construction | Cut And Sewn |
| Glove Features | Id Panel, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible |
| Glove Hand Style | Left And Right |
| Glove Length | 9 1/2" |
| Glove Liner Material | Tricot |
| Glove Performance | General Purpose |
| Glove Style | Mechanics |
|---|---|
| Hazard Type | General Purpose |
| Includes Double Palm | No |
| Includes Reinforced Thumb Crotch | Yes |
| Latex-free | No |
| Liner Material | Foam Padding |
| Palm Material | Synthetic Leather |
| Reflective Backing | No |
| Series | The Original |
| Silicone-free | No |
| Size | 2XL |
| Size- Alpha | 2XL |
| Size- Numeric | 12 |
| Stitching Material | Nylon |
| Thumb Style | Wing |
| Touchscreen Compatible | Yes |
| Additional Hazard Protection | None |
| standard | CE, EN388:2016 3121X |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 12.7 |
| HS Code | 6216005820 |
|---|---|
| Country Of Origin | PH |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)