-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fire Retardant Gloves |
|---|---|
| Ansi/isea Puncture Force | 20N |
| Ansi/isea Puncture Level | 1 |
| Back Material | Carbonx |
| Closure Type | Hook And Loop |
| Color | Black |
| Cuff | Straight |
| Cuff Length | 1 1/2" |
| Cuff Material | Carbonx, Tpr |
| Cuff Style | Hook And Loop |
| En 388 Rating | 2121X |
| Glove Back Color | Black |
| Glove Back Material | Carbonx |
| Glove Features | Id Panel |
| Glove Hand Style | Left And Right |
| Glove Length | 10 1/2" |
| Glove Liner Material | Unlined |
| Grip Pattern | Smooth |
|---|---|
| Includes Double Palm | Yes |
| Includes Reinforced Thumb Crotch | No |
| Latex-free | Yes |
| Layered Palm Material | Carbonx |
| Liner Material | Carbon |
| Max. Temp. | 600°F |
| Palm Material | Goatskin |
| Series | CXG-L1 Series |
| Silicone-free | Yes |
| Size | L |
| Size- Alpha | L |
| Size- Numeric | 9 |
| Standards | En407 4232Xx |
| Stitching Material | Kevlar |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 12.7 |
| HS Code | 4203291800 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)