-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Puncture Level | 2 |
| Coating Coverage | Palm |
| Coating Material | HPT , Smooth |
| Color | Black |
|---|---|
| Cuff Style | Knit Wrist |
| Gauge | 15 ga. |
| Liner Material | Acrylic Terry |
| Size | M |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 12.7 |
| HS Code | 6116105520 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.1035 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)