-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cut Resistant Glove |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | A3 |
| Ansi/isea Puncture Level | 4 |
| Coating | Polyethylene |
| Coating Coverage | Palm |
| Coating Material | Water Based Polyurethane, Nitrile |
| Coating Texture | Smooth |
| Coating Type | Dipped |
| Color | Blue |
| Cuff | Knit Wrist |
| Cuff Style | Knit |
| Double-dipped | No |
| Fda Compliant | No |
| Gauge | 13 ga. |
| Glove Coating Color | Blue |
| Glove Coating Coverage | Palm |
| Glove Construction | Seamless Knit |
| Glove Length | 10" |
|---|---|
| Glove Performance | High Dexterity |
| Glove Style | Knit |
| Hand Protection Style | Glove |
| Hazard Type | Cut Resistant |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Dyneema Diamond |
| Knit Material Color | Blue |
| Latex-free | No |
| Palm Material | Nitrile, Polyethylene |
| Silicone-free | No |
| Size | L |
| Size- Alpha | L |
| Size- Numeric | 9 |
| Standards | Ansi 105, En388 |
| Thickness | 13 ga. |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 11.43 |
| HS Code | 6116105520 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)