-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Gloves |
|---|---|
| Additional Hazard Protection | Heat Resistant |
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Puncture Force | 87N |
| Ansi/isea Puncture Level | 3 |
| Backing Color | White |
| Brand And Series | MCR Safety Gloves For Glory 4850 |
| Color | White |
| Cuff | Leather Cuff |
| Cuff Color | Blue |
| Cuff Length | 4 1/2" |
| Cuff Material | Goatskin |
| Cuff Style | Gauntlet |
| Glove Back Color | White |
| Glove Back Material | Goatskin |
| Glove Backing Material | White Goatskin |
| Glove Construction | Cut And Sewn |
| Glove Cut | Gunn, Full Back |
| Glove Hand Style | Left And Right |
| Glove Leather Grade | Grade A |
| Glove Liner Material | Unlined |
| Glove Material | Goatskin |
| Glove Size | M |
| Glove Style | Welding |
| Grade Of Leather | Premium |
| High Visibility | No |
| Includes Double Palm | No |
| Includes Glide Patch | No |
|---|---|
| Includes Id Panel | No |
| Includes Padded Palm | No |
| Includes Pinch Point Protection | No |
| Includes Pull Strap | No |
| Includes Red Palm | No |
| Insulated | No |
| Leather Color | White |
| Leather Glove Liner Type | Unlined |
| Leather Glove Style | Work |
| Leather Palm Process | Grain |
| Leather Palm Type | Grain |
| Max. Temp. | 280°F |
| Oil-resistant | No |
| Palm Material | Goatskin |
| Reflective Backing | No |
| Rope Channel Reinforcement | No |
| Size | M |
| Stitching Material | Kevlar |
| Thumb Style | Wing |
| Thumb Sweat Wipe | No |
| Touchscreen Compatible | No |
| Water Resistant | No |
| Waterproof | No |
| Welding Glove Application | Mig, Tig |
| standard | ANSI/ISEA 105:2016 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 12.45 |
| HS Code | 4203293010 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)