-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll Pin Punch Set |
|---|---|
| Includes | 1/2" x 6", 1/4" x 5-1/2", 1/8" x 4", 3/16" x 4-1/2", 3/32" x 3-1/2", 3/8" x 6", 5/16" x 6", 5/32" x 4-1/2", 5/64" x 3-1/4", 7/16" x 6", 7/32" x 5", Pilot Punch: 1/16" x 2-3/4 In |
| Length | 2 3/4" to 6" |
| Material | Steel |
| Measurement Type | SAE |
| Number Of Pieces | 12 |
| Overall Length | 2 3/4", 3 1/4", 3 1/2", 4", 4 1/2", 5", 5 1/2", 6" |
| Punch Taper Length | 1", 1 1/2", 2", 2 1/2", 3", 3 1/2", 4" |
|---|---|
| Punch Type | Pilot Punch |
| Set Type | Punch Set |
| Sizes Included | 1/16" x 2-3/4", 5/64" x 3-1/4", 3/32" x 3-1/2", 1/8" x 4", 5/32" x 4-1/2", 3/16" x 4-1/2", 7/32" x 5", 1/4" x 5-1/2", 5/16" x 6", 3/8" x 6", 7/16" x 6", 1/2" Tip x 6" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Diameter | 3/32 In, 1/16 In, 5/64 In, 1/8 In, 5/32 In, 3/16 In, 1/4 In, 5/16 In, 7/16 In, 1/2 In |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 10.92 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)