-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Decking Bar |
|---|---|
| Bar Diameter | 2" |
| Bar Width | 4 1/4" |
| Color | Orange |
| Diameter | 1 1/2" |
| End Angle Style | L Shape |
| End Style | Double Claw |
| End Width | 6" |
| Features | Two Pronged Prying Head Fits Over A Single Or Double Joist |
| Finish | Powder Coat |
|---|---|
| Material | Steel |
| Number Of Nail Slots | 0 |
| Overall Length | 46" |
| Overall Width | 7" |
| Pry Bar Sub-category | Demolition Bars |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Thickness | 4 1/4" |
| Height (cm) | 115.57 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 11.43 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.8475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)