-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tool Wrap |
|---|---|
| Features | Reclosable Carton |
| Function | Helps Protect From Scale, And Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface Of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use In Furnaces Up To 1800 F |
| Grade | Grade 321 |
| Length | 100 ft. |
| Material | Stainless Steel |
| Material Grade | Grade 321 |
| Material Type | Soft Annealed |
|---|---|
| Max. Temp. | 1800°F |
| Overall Width | 20" |
| Resists | Chromium Carbide Precipitation During Exposure To High Temperature |
| Roll Length | 1200" |
| Thickness | 0.002" |
| Width | 20" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 59.69 |
| Width (cm) | 12.95 |
| HS Code | 7220201080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)