-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tool Wrap |
|---|---|
| Grade | Grade 309 |
| Length | 25 ft. |
| Material | Stainless Steel |
|---|---|
| Thickness | 0.002" |
| Width | 20" |
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)