-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Slotted Shim |
|---|---|
| Application | Used For Spacing |
| Bolt Size | 1 5/8" |
| Color | Silver |
| Finish | Plain |
| Length | 6" |
| Length Tolerance | -0.015" to +0.015" |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Maximum Bolt Size | 1 7/8" |
| Minimum Bolt Size | 1 5/8" |
| Pack Size | Small Pack |
| Product Type | Shim Replacement Packs |
| Resistance Properties | Corrosion Resistant, Rust Resistant |
| Rockwell Hardness | Rockwell C35 To C45 |
| Shim Length | 6" |
| Shim Temper | Full Hard |
| Shim Thickness | 0.015" |
|---|---|
| Shim Trade Size | E |
| Shim Width | 6" |
| Size | E |
| Slot Depth | 4" |
| Slot Width | 2" |
| Slotted Shim Type | Untabbed |
| Tab Height | Not Applicable |
| Tab Width | Not Applicable |
| Temper | H18 |
| Thickness | 0.015" |
| Thickness Tolerance | -0.001" to +0.001" |
| Trade Size | E |
| Type | No Tab |
| Width | 6" |
| Width Tolerance | -0.015" to +0.015" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)