-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quarter-Turn Supply Stop |
|---|---|
| Body Material | Brass |
| Body Style | Angle |
| Connection - Side 2 | 3/8" |
| Connection Gender - Side 1 | Female |
| Connection Gender/type - Side 1 | Compression |
| Connection Gender/type - Side 2 | Compression |
| Connection Size - Side 1 | 3/8" |
| Connection Size - Side 2 | 3/8" |
| Connection Type - Side 2 | Compression |
| Connection Type-side 1 | Compression |
| Connection-side 1 | 3/8" |
| Connection-side 1 Type | Compression |
| Finish | Chrome Plated |
| Handle Material | Zinc Alloy |
| Handle Operation | Multi Turn |
|---|---|
| Handle Type | Lever |
| Inlet Size | 3/8" |
| Inlet Type | FNPT |
| Max. Media Temperature | 140°F |
| Max. Operating Pressure | 125 psi |
| Max. Working Pressure | 125 psi |
| Media Temp. Range | 32°F to 140°F |
| Min. Media Temperature | 32°F |
| Outlet Type | Compression |
| Overall Length | 1.45" |
| Standards | Nsf, Upc |
| Stem Material | Plastic |
| Temp. Range | +40°F to +180°F |
| Valve Body Material | Chrome Plated Brass |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 8.38 |
| HS Code | 8481801040 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.0855 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)