-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Magnetic Data Card Holder |
|---|---|
| Color | Brown, White |
| Finish | Matte |
| Height | 3" |
| Includes | 35 Pre-Cut Paper Data Cards |
| Label Attachment Type | C Channel |
| Label Holder Mounting Type | Magnetic |
| Length | 5" |
| Material | Magnetic |
| Mounting Type | Magnet |
|---|---|
| Number Of Label Holders | 25 |
| Overall Length | 5" |
| Overall Width | 3" |
| Strip Type | Magnetic |
| Thickness | 1/8" |
| Type | Magnetic Card Side Load |
| Width | 3" |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 10.92 |
| HS Code | 8505192000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)